Beli plastik lembaran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.-Can be cut by hand
- TRUSCO Masking Cover SheetDeskripsi:Usage:Simple mark for surveying, civil engineering, tree survey, and archaeology excavation.atribut:
- Length (m): 25
- Thickness (mm): 0.01
- Specification: Cutting possible by hand
- Everlasting Expanded PTFE Packing (Sheet) (Lembaran Busa Plastik)atribut:
- Color: White
- TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)Deskripsi:Ideal for rust-proof storage of iron and cast iron parts. Combined use with containers enables continuous use by removing as many parts as necessary while controlling rust. Service parts that need to be stocked overseas can also be rust-proofed for about one year from the time of export to the time of overseas stock. Storage of iron and cast iron parts, rust prevention during export.atribut:
- Thickness (mm): 0.1
- Finish Material: Polyethylene + Zelast additive
- monotaro PTFE Teflon SheetDeskripsi:Produk ini juga sering disebut dengan PTFE Lembaranatribut:
- Color: White
- Material: PTFE
- Dimensions, Height x Width (mm): 300×300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Operating Temperature Range (°C): -180~260
- ADPACK VCI Paper Single Sheet ASK - 6MDeskripsi:Adpack-S (Impregnated for Ferrous & Non-Ferrous)Impregnated type for Iron & Steel, Non-Ferrous productsIron & Steel, Non-Ferrous products have become more complicated.ADCOAT has developed “Adpack-S”, Impregnated type VCI* paper (Anti-Corrosion Paper) in common use to protect them from rusting/corrosion.This is workable with higher performance for Iron & Steel, Non-Ferrous products such as Copper, Brass, Phosphor Bronze, Tin Plate Galvanized, Chromed, Nickel-plated with its feature of less deterioration (in color change) of plastics than conventional type.atribut:
- For use: Iron, Steel, Aluminium, Cooper, Brass, Zinc, Tin, Chrome, Nickel
- Length (m): 1
- Size (m): 1x1
- Type: Single Sheet
- Width (m): 1
- TRUSCO Nonslip Plastik Masking/Masking FilmDeskripsi:It is a nonslip type seat which is hard to slip and is not easily broken, and is ideal for roofing and floor curing. Because it is with one side tape, you can do curing work easily for even one person.Specification: Cutter required for cuttingatribut:
- Use: For roofing & floor curing
- Material: Cloth tape, non-slip type polyethylene film
- Width (mm): 2100
- Color: blue
- Length (m): 20
- Purpose of Use: For curing roof/floor.
- monotaro Ptfe SheetDeskripsi:Gasket, oil seal, electrically insulating material, research instruments, welding chemical containers, various applications such as mechanical partsatribut:
- Color: White
- Material: PTFE
- Operating Temperature Range (°C): -180 to 260
- IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.atribut:
- Color: Green
- Material: Cloth Tape/Polyethylene Film (One Side:Corona Treatment Applied)
- Thickness: 0.01mm
- Kitz Plastik Ziplock Plastic (Plastik Klip)Deskripsi:Plastik Klip kitz adalah plastik kantong yang digunakan sebagai wadah atau pembungkus yang mempunyai rel atau klip diatasnya yang bisa dibuka tutup kembali.atribut:
- Thickness (micron): 20
- Non Brand Plastic Bag (Kantong Plastik)atribut:
- Size (kg): 5
- Size (cm): 10x20
- Weight (kg): 1/2
- Color: Transparancy
- Klip Plastik Zipper Bag (Plastik Klip)atribut:
- Color: Transparent
- Size Tolerance (cm): ±0.5
- Non Brand Plastik Mika Bening 0.5mmatribut:
- Thickness (mm): 0.5
- Size (m): 1x1
- Estop Waterproof Sheet Membrane (Cat Genteng)Deskripsi:Membran Lembaran Kedap Air Berperekat Sendiri dengan Film Laminasi Silang.Estoproof 200 adalah perekat polimer-bitumen pada film laminasi silang berkinerja tinggi yang unik.Estoproof 200 merupakan pengikat polimer-bitumen berperekat pada film laminasi silang berkinerja tinggi yang unik.Struktur film dua lapis yang tumpang tindih dan kuat ditambah jaring vertikal dan horizontal membuat kinerja kekuatan tarik, stabilitas dimensi, stabilitas panas, dan ketahanan UV meningkat pesat.Membran Estoproof 200 harus disimpan dalam kemasan asli yang belum dibuka dalam kondisi kering. Namun, membran harus disimpan secara vertikal dan tidak ditumpuk.atribut:
- Elongation at Breake (%): 800 Longitudinal, 800 Transverse (SS374:1994(2017)
- Flash Point (°C): Over 65
- Moisture Vapour Transmission Rate (gram/m²/24hour): 0.41 (ASTM E96)
- Nominal Thickness (mm): 1.5 (UEATC)
- Peel Adhesion to Concrete (N/mm): >4.0 (ASTM D1000)
- Puncture Resistance (kg/cm): 21.1 (ASTM E154:04(2010))
- Resistance to Hydrostatic Head (m): >70 - No Leakage (DIN 16726:2011-01)
- Size (m): 1x20
- Softening Point (°C): >+100 (ASTM D36)
- Standard Compliance: ASTM E96, ASTM E154, DIN 16726:2011-01
- Tensile Strength (N/mm²): >4 Longitudinal, >4 Transverse (SS374:1994(2017)
- Toxicity: Non Toxic
- Water Vapour Transmission: μ=20000 (EN 1931)
- TRUSCO Plastic Masking/Masking Film Tape for Painting BuildingsDeskripsi:It is a masker using PE cloth tape with less glue residue and good handcut property. Since corona discharge treatment is applied to high density polyethylene film, dripping and scattering are prevented.Use : Building for wet building materialsatribut:
- Specification: Can be cut by hand
- Material: Polycross tape · High density polyethylene film
- Width (mm): 1800
- Color: Green
- Length (m): 25
- Purpose of Use: For construction wet building materials.
Daftar Harga plastik lembaran Terbaru October 2026
| TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings) | Rp99.900 |
| TRUSCO Masking Cover Sheet | Rp39.900 |
| Everlasting Expanded PTFE Packing (Sheet) (Lembaran Busa Plastik) | Rp2.999.900 |
| Non Brand Plastic Sheet (Plastik Lembaran) | Rp66.900 |
| Non Brand Plastik Pp (Plastik Bening) | Rp43.900 |
| TRUSCO Zerust Rust Prevention Bag (for Iron / Steel) | Rp159.900 |
| monotaro PTFE Teflon Sheet | Rp149.900 |
| AS ONE PTFE Teflon Sheet (Lembaran PTFE) | Rp219.900 |
| ADPACK VCI Paper Single Sheet ASK - 6M | Rp20.900 |
| TRUSCO Nonslip Plastik Masking/Masking Film | Rp439.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102622919-2.jpg)

%20(Lembaran%20Busa%20Plastik)/glP103786597-1.jpg)
/gnP106860599-1.jpg)
/P101544342-1.jpg)
/m7P106581799-1.jpg)

/mxP103489825-7.jpg)



/P103021681-2.jpg)
/fzP111358575-1.jpg)
/0pP104718025-1.jpg)
/27P103750079-1.jpg)

/Estop%20Waterproof%20Sheet%20Membrane%20(Cat%20Genteng)/6cP111311228-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)